400W Module, NeON 2® Series, Silver on White,

Item #: 1405619
Cat #: LG400N2W-V5.AUS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
400 Watt, NeON 2® Series, 72 Cell, Silver on White, 1500 Volt DC, 44.75 lbs, 40MM Frame

Overview

400 Watt, NeON 2® Series, 72 Cell, Silver on White, 1500 Volt DC, 44.75 lbs, 40MM Frame
The LG NeON® 2 is LG’s best selling solar module, and is one of the most powerful and versatile modules on the market today. Featuring LG’s Cello Technology, the LG NeON® 2 increases power output. New updates include an extended performance warranty from 86% to 90.08% to give customers higher performance and reliability.
Also known as: LG400N2W-V5.AUS

Specifications

Wattage: 400
Family / Style: NeON 2®
Color: Silver on White
Volts DC: 1500
Wattage: 400
Color: Silver on White
Family / Style: NeON 2®
Volts DC: 1500

Customer Reviews

No reviews for this product
(0)