385W Solar Module, 144 Half Cell, Black/Aluminum

Item #: 1296074
Cat #: Q.PEAK-DUO-L-G5.2-385
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
385 Watt Solar Module, Q.PEAK-DUO-L-G5.2 Series, 6 × 24 Monocrystalline Q.ANTUM Solar Half Cells, 79.3" x 39.4" x 1.38" (Including Frame), 51.8 lbs, Black/Aluminum

Overview

385 Watt Solar Module, Q.PEAK-DUO-L-G5.2 Series, 6 × 24 Monocrystalline Q.ANTUM Solar Half Cells, 79.3" x 39.4" x 1.38" (Including Frame), 51.8 lbs, Black/Aluminum
The new high-performance module Q.PEAK DUO L-G5.2 is the ideal solution for commercial and utility applications thanks to a combination of its innovative cell technology Q.ANTUM and cutting edge cell interconnection. This 1500V IEC/UL solar module with its 6 busbar cell design ensures superior yields with up to 395Wp while having a very low LCOE. 
Also known as: Q.PEAK-DUO-L-G5.2-385

Specifications

Volts DC: 1000
Wattage: 385
Width: 39.400 in
Length: 79.300 in
Depth: 1.380 in
Color: Black on White
Weight: 51.800 lbs
Family / Style: Q.PEAK-DUO-L-G5.2
Volts DC: 1000
Width: 39.400 in
Depth: 1.380 in
Weight: 51.800 lbs
Wattage: 385
Length: 79.300 in
Color: Black on White
Family / Style: Q.PEAK-DUO-L-G5.2

Customer Reviews

No reviews for this product
(0)