390W Module, Q.PEAK-DUO-L-G5.2 Series, Silver on White,

Item #: 1323242
Cat #: Q.PEAK-DUO-L-G5.2-390
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
390 Watt, Monocrystalline, 144 half Cell, Silver Aluminum Frame, 51.8 lbs, 35MM Frame

Overview

390 Watt, Monocrystalline, 144 half Cell, Silver Aluminum Frame, 51.8 lbs, 35MM Frame
The new Q.PEAK DUO BLK-G5 solar module from Q CELLS impresses with its outstanding visual appearance and particularly high performance on a small surface thanks to the innovative Q.ANTUM DUO technology. Q.ANTUM‘s world-record cell concept has now been combined with state-of-the-art circuitry, half cells and a six-busbar design, achieving outstanding performance under real conditions − both with low-intensity solar radiation and on hot, clear summer days.
Also known as: Q.PEAK-DUO-L-G5.2-390

Specifications

Wattage: 390
Width: 39.400 in
Length: 79.300 in
Depth: 1.380 in
Color: Silver on White
Weight: 51.800 lbs
Family / Style: Q.PEAK-DUO-L-G5.2
Wattage: 390
Length: 79.300 in
Color: Silver on White
Family / Style: Q.PEAK-DUO-L-G5.2
Width: 39.400 in
Depth: 1.380 in
Weight: 51.800 lbs

Customer Reviews

No reviews for this product
(0)