This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
335 Watt, NeON 2--½ Series, 60 Cell, Black on White, 1000 Volt DC, 37.7 lbs, 40MM Frame
Overview
335 Watt, NeON 2--½ Series, 60 Cell, Black on White, 1000 Volt DC, 37.7 lbs, 40MM Frame
The LG NeON® 2 is LG’s best selling solar module, and is one of the most powerful and versatile modules on the market today. Featuring LG’s Cello Technology, the LG NeON® 2 increases power output. New updates include an extended performance warranty from 86% to 90.08% to give customers higher performance and reliability.
Also known as: LG335N1C-V5
Specifications
Volts DC: | 1000 |
Wattage: | 335 |
Family / Style: | NeON 2® |
Depth: | 1.570 in |
Color: | Black on White |
Length: | 66.380 in |
Weight: | 37.700 lbs |
Width: | 40.000 in |
Volts DC: | 1000 |
Family / Style: | NeON 2® |
Color: | Black on White |
Weight: | 37.700 lbs |
Wattage: | 335 |
Depth: | 1.570 in |
Length: | 66.380 in |
Width: | 40.000 in |
Customer Reviews
No reviews for this product
(0)