365W Module, NeON R-« Series, 60 Cell, Black on White

Item #: 1054265
Cat #: LG365Q1C-A5
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
365 Watt, NeON R-« Series, 60 Cell, Black on White, 1000 Volt DC, 40.78 lbs, 40MM Frame

Overview

365 Watt, NeON R-« Series, 60 Cell, Black on White, 1000 Volt DC, 40.78 lbs, 40MM Frame
LG NeON® R is powerful solar module that provides world-class performance. A new cell structure that eliminates electrodes on the front maximizes the utilization of light and enhances reliability. LG NeON® R is a result of LG’s efforts to increase customer’s values beyond efficiency. LG NeON® R features enhanced durability, performance under real-world conditions, an enhanced warranty and aesthetic design suitable for roofs
Also known as: LG365Q1C-A5

Specifications

Volts DC: 1000
Wattage: 365
Family / Style: NeON R®
Depth: 1.570 in
Color: Black on White
Weight: 40.780 lbs
Width: 40.000 in
Length: 66.930 in
Volts DC: 1000
Family / Style: NeON R®
Color: Black on White
Width: 40.000 in
Wattage: 365
Depth: 1.570 in
Weight: 40.780 lbs
Length: 66.930 in

Customer Reviews

No reviews for this product
(0)