320W Module, NeON 2--½ Series, Black on White,

Item #: 913271
Cat #: LG320N1C-G4
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
320 Watt, 1000V DC, Solar Panel, Neon 2 Series, Black Aluminum Frame, 37.48 lbs,40MM Frame

Overview

320 Watt, 1000V DC, Solar Panel, Neon 2 Series, Black Aluminum Frame, 37.48 lbs,40MM Frame
Also known as: LG320N1C-G4

Specifications

Volts DC: 1000
Wattage: 320
Width: 39.370 in
Family / Style: NeON 2®
Length: 64.570 in
Weight: 37.480 lbs
Depth: 1.570 in
Color: Black on White
Volts DC: 1000
Width: 39.370 in
Length: 64.570 in
Depth: 1.570 in
Wattage: 320
Family / Style: NeON 2®
Weight: 37.480 lbs
Color: Black on White

Customer Reviews

No reviews for this product
(0)