320W Module, Q.PEAK-DUO-G5 Series, 120 Cell, Black on White

Item #: 1209679
Cat #: Q.PEAK-DUO-G5-320
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
320 Watt, Q.PEAK-DUO-G5 Series, 120 Cell, Black on White, 1000V DC, 41.23 lbs 32MM Frame

Overview

320 Watt, Q.PEAK-DUO-G5 Series, 120 Cell, Black on White, 1000V DC, 41.23 lbs 32MM Frame
Also known as: Q.PEAK-DUO-G5-320

Specifications

Volts DC: 1000
Wattage: 320
Length: 66.300 in
Width: 39.400 in
Family / Style: Q.PEAK-DUO-G5
Depth: 1.260 in
Color: Black on Black
Number of Cells: 120
Volts DC: 1000
Length: 66.300 in
Family / Style: Q.PEAK-DUO-G5
Color: Black on Black
Wattage: 320
Width: 39.400 in
Depth: 1.260 in
Number of Cells: 120

Customer Reviews

No reviews for this product
(0)