275W Module, Q.Plus Series, Black on White,

Item #: 987599
Cat #: Q.PLUS-BFR-G4.1-275
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
290 Watt, Polycrystalline, 1000V DC, Q.PLUS Series, Black Aluminum Frame, 41.45 lbs, 32MM Frame

Overview

290 Watt, Polycrystalline, 1000V DC, Q.PLUS Series, Black Aluminum Frame, 41.45 lbs, 32MM Frame
Also known as: Q.PLUS-BFR-G4.1-275

Specifications

Wattage: 275
Volts DC: 1000
Color: Black on White
Family / Style: Q.Plus
Wattage: 275
Color: Black on White
Volts DC: 1000
Family / Style: Q.Plus

Customer Reviews

No reviews for this product
(0)