280W Module, Black on Black,

Item #: 1200498
Cat #: SEG-6MB-280BB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
280 Watt, 1000V/1500 DC, Black Aluminum Frame, 38.5 lbs,

Overview

280 Watt, 1000V/1500 DC, Black Aluminum Frame, 38.5 lbs,
Also known as: SEG-6MB-280BB

Specifications

Wattage: 280
Length: 64.566 in
Width: 39.055 in
Depth: 1.380 in
Color: Black on Black
Wattage: 280
Width: 39.055 in
Color: Black on Black
Length: 64.566 in
Depth: 1.380 in

Customer Reviews

No reviews for this product
(0)