295W Module, Black on Black,

Item #: 1306222
Cat #: SWPL295-MONO-BK-5BB-82000262
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
295 Watt, 1000VDC, Black Aluminum Frame, 39.7 lbs. L x W x D: 65.95"x 39.4' x 1.3'

Overview

295 Watt, 1000VDC, Black Aluminum Frame, 39.7 lbs. L x W x D: 65.95"x 39.4' x 1.3'
Also known as: SWPL295-MONO-BK-5BB-82000262

Specifications

Wattage: 295
Volts DC: 1000
Width: 39.400 in
Length: 65.950 in
Depth: 1.300 in
Color: Black on Black
Wattage: 295
Width: 39.400 in
Depth: 1.300 in
Volts DC: 1000
Length: 65.950 in
Color: Black on Black

Customer Reviews

No reviews for this product
(0)