385W Module, Q.PEAK-DUO-L-G5.2 Series, 144 Cell, Silver on White

Item #: 1302093
Cat #: Q.PEAK-DUO-L-G5.3-385
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
385 Watt, Q.PEAK-DUO-G5 Series, 144 Cell, Silver on White, 1500 Volt DC, 50.71 lbs, 35MM Frame

Overview

385 Watt, Q.PEAK-DUO-G5 Series, 144 Cell, Silver on White, 1500 Volt DC, 50.71 lbs, 35MM Frame
The Q.ANTUM DUO Technology combines cutting edge advancements in cell separation technology with round wires – reducing both electrical and optical losses, respectively. This is achieved by halving the current passing through each cell and making use of incident light more effectively. Q.ANTUM DUO not only increases nameplate power, but also improves reliability. Anti LID / LeTID ensure low initial degradation and the half-cell design minimises cell stress reducing the potential for micro cracks in the field. This is backed by improved guaranteed initial and yearly degradation ensuring the highest energy yields. Combined with Q CELLS award winning Q.ANTUM cell technology, Q.PEAK DUO and Q.PEAK DUO BLK are the modules with the highest power available at a reasonable price, maximising energy yields and ensuring low LCOE.
Also known as: Q.PEAK-DUO-L-G5.3-385

Specifications

Wattage: 385
Width: 39.400 in
Depth: 1.380 in
Color: Silver on White
Length: 79.330 in
Weight: 50.710 lbs
Family / Style: Q.PEAK-DUO-L-G5.2
Volts DC: 1500
Wattage: 385
Depth: 1.380 in
Length: 79.330 in
Family / Style: Q.PEAK-DUO-L-G5.2
Width: 39.400 in
Color: Silver on White
Weight: 50.710 lbs
Volts DC: 1500

Customer Reviews

No reviews for this product
(0)