365W Module, Q.PEAK Series, Silver on White,

Item #: 1240497
Cat #: Q.PEAK-L-G4.2-365
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
365 Watt, 1500V DC, Q.PEAK Series, Aluminum Frame, 52.9 lbs

Overview

365 Watt, 1500V DC, Q.PEAK Series, Aluminum Frame, 52.9 lbs
Also known as: Q.PEAK-L-G4.2-365

Specifications

Wattage: 365
Width: 39.400 in
Length: 78.500 in
Family / Style: Q.PEAK
Depth: 1.260 in
Color: Silver on White
Volts DC: 1500
Wattage: 365
Length: 78.500 in
Depth: 1.260 in
Volts DC: 1500
Width: 39.400 in
Family / Style: Q.PEAK
Color: Silver on White

Customer Reviews

No reviews for this product
(0)