Bandanas

3 Found
Klein

KLE 60093 GRAY COOLING TOWEL

Item #: 1453362
CAT #: 60093
UPC: 092644600937
Sign In or Register to view pricing and more.
Ergodyne

Nany Western Evaportive Bandana w/ Cooling Towel

Item #: 2093940
CAT #: 12564
UPC: 720476125648
Sign In or Register to view pricing and more.
Ergodyne

Camo Evaportive Bandana w/ Cooling Towel

Item #: 1154902
CAT #: 12562
UPC: 720476125624
Sign In or Register to view pricing and more.
Klein

KLE 60093 GRAY COOLING TOWEL

Type: Cooling Towel Application: Body Cooling Special Features: Evaporative technology for rapid cooling Color: Gray Pattern: Polygon Size: 13'' x 29.5'' (33 x 74.9 cm) Soaking Time: Under One Minute Material: PVA Material Overall Length: 29.5'' (74.9 cm) Overall Height: 0.7'' (1.8 cm) Overall Width: 13'' (33 cm) Machine Washable: Yes Weight: 4.7 oz (133 g)
Item #: 1453362
CAT #: 60093
UPC: 092644600937
Category: Bandanas
Sign In or Register to view pricing and more.
Ergodyne

Nany Western Evaportive Bandana w/ Cooling Towel

Evaporative Cooling Bandana with Cooling Towel, Reusable, Lightweight, Tie-Closure, Material: PVA, Color/Pattern: Navy Western.
Item #: 2093940
CAT #: 12564
UPC: 720476125648
Category: Bandanas
Sign In or Register to view pricing and more.
Ergodyne

Camo Evaportive Bandana w/ Cooling Towel

Evaporative Cooling Bandana with Cooling Towel, Reusable, Lightweight, Tie-Closure, Material: PVA, Color/Pattern: Camo.
Item #: 1154902
CAT #: 12562
UPC: 720476125624
Category: Bandanas
Sign In or Register to view pricing and more.
Page 1 of 1
3 Items found