M12 Camouflage Heated Hoodie Kit L

Item #: 889149
Cat #: 2383-L
UPC: 045242336401
Sign In or Register to view pricing and more.
Documents & Guides
Heated Hoodie, Camouflage, Battery: M12 Lithium, Size: L. Includes: Includes: (1) Battery & Charger.

Overview

Heated Hoodie, Camouflage, Battery: M12 Lithium, Size: L. Includes: Includes: (1) Battery & Charger.
Milwaukee® M12™ Heated Hoodie: Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Hoodies integrate (3) carbon fiber heating elements between a water resistant polyester exterior and waffle-weave thermal liner to distribute and maintain heat across core body areas. A versatile three-season layering piece, the Heated Hoodie allows users to shed bulky undergarments by generating and holding heat close to the body. Featuring special noise-reducing fabric with Realtree Xtra® Camo, the hoodie maximizes warmth while blending in with the natural colors of the fall, winter and early spring.
Also known as: 045242336401, 2383-L

Specifications

Color: Camouflage
Type: Lithium Battery, Heated, Hoodie
Volts DC: 12
Size: Large
Color: Camouflage
Volts DC: 12
Type: Lithium Battery, Heated, Hoodie
Size: Large

Customer Reviews

No reviews for this product
(0)