M12 Black Heated Hoodie Kit XXL

Item #: 1155570
Cat #: 301B-212X
UPC: 045242477999
Sign In or Register to view pricing and more.
Documents & Guides
Heated Hoodie, Black, Battery: M12 Lithium, Size: XXL. Includes: Includes: (1) Battery & Charger.

Overview

Heated Hoodie, Black, Battery: M12 Lithium, Size: XXL. Includes: Includes: (1) Battery & Charger.
Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.
Also known as: 045242477999, 301B-212X

Specifications

Type: NO, Lithium Battery, Heated, M12, Hoodie
Color: Black
Volts DC: 12
Size: 2XL
Type: NO, Lithium Battery, Heated, M12, Hoodie
Volts DC: 12
Color: Black
Size: 2XL

Customer Reviews

No reviews for this product
(0)