M12 Red Heated Hoodie Kit M

Item #: 1155609
Cat #: 301R-21M
UPC: 045242478200
Sign In or Register to view pricing and more.
Documents & Guides
Heated Hoodie, Red, Battery: M12 Lithium, Size: M. Includes: Includes: (1) Battery & Charger.

Overview

Heated Hoodie, Red, Battery: M12 Lithium, Size: M. Includes: Includes: (1) Battery & Charger.
Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.
Also known as: 045242478200, 301R-21M

Specifications

Color: Red
Type: NO, Lithium Battery, Heated, M12, Hoodie
Size: Medium
Volts DC: 12
Color: Red
Size: Medium
Type: NO, Lithium Battery, Heated, M12, Hoodie
Volts DC: 12

Customer Reviews

No reviews for this product
(0)