M12 Black Heated Hoodie XL

Item #: 1155567
Cat #: 301B-20XL
UPC: 045242477920
Sign In or Register to view pricing and more.
Documents & Guides
Heated Hoodie, Black, Battery: M12 Lithium, Size: XL.

Overview

Heated Hoodie, Black, Battery: M12 Lithium, Size: XL.
Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.
Also known as: 045242477920, 301B-20XL, Sparky

Specifications

Type: NO, Lithium Battery, Heated, Hoodie
Size: XL
Color: Black
Volts DC: 12
Type: NO, Lithium Battery, Heated, Hoodie
Color: Black
Size: XL
Volts DC: 12

Customer Reviews

No reviews for this product
(0)