M12 Gray Heated Jacket Kit XXL

Item #: 1029364
Cat #: 201G-21-2X
UPC: 045242477272
Sign In or Register to view pricing and more.
Documents & Guides
Heated Jacket, Gray, Battery: M12 Lithium, Size: XXL. Includes: (1) Battery Holder w/ USB Charger, (1) M12™ REDLITHIUM™ 2.0 Compact Battery Pack, (1) M12™ Battery Charger.

Overview

Heated Jacket, Gray, Battery: M12 Lithium, Size: XXL. Includes: (1) Battery Holder w/ USB Charger, (1) M12™ REDLITHIUM™ 2.0 Compact Battery Pack, (1) M12™ Battery Charger.
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. For use in abrasive environments, ToughShell™ stretch polyester delivers 5X longer life than previous soft shell jackets, and provides wind and water resistance to survive the elements.
Also known as: 045242477272, 201G-21-2X

Specifications

Type: Jacket, Lithium Battery, Heated, M12, USB
Color: Gray
Volts DC: 12
Size: 2XL
Type: Jacket, Lithium Battery, Heated, M12, USB
Volts DC: 12
Color: Gray
Size: 2XL

Customer Reviews

No reviews for this product
(0)