M12 Black Heated Jacket XXXL

Item #: 1155441
Cat #: 201B-203X
UPC: 045242477104
Sign In or Register to view pricing and more.
Documents & Guides
Heated Jacket, Black, Battery: M12 Lithium, Size: XXXL. Includes: (1) Battery Holder w/ USB Charger.

Overview

Heated Jacket, Black, Battery: M12 Lithium, Size: XXXL. Includes: (1) Battery Holder w/ USB Charger.
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. For use in abrasive environments, ToughShell™ stretch polyester delivers 5X longer life than previous soft shell jackets, and provides wind and water resistance to survive the elements.
Also known as: 045242477104, 201B-203X

Specifications

Type: Jacket, Lithium Battery, Heated, USB
Color: Black
Volts DC: 12
Size: 3XL
Type: Jacket, Lithium Battery, Heated, USB
Volts DC: 12
Color: Black
Size: 3XL

Customer Reviews

No reviews for this product
(0)