M12 Black Heated Vest XXL

Item #: 1155535
Cat #: 271B-202X
UPC: 045242477814
Sign In or Register to view pricing and more.
Documents & Guides
Heated Vest, Black, Battery: M12 Lithium, Size: XXL

Overview

Heated Vest, Black, Battery: M12 Lithium, Size: XXL
Powered by M12™ REDLITHIUM™ battery technology, the Milwaukee® M12™ heated vest uses carbon fiber heating elements to create and distribute heat to the chest and back. Wind and water resistance combined with a thermal fleece lining provide protection from the elements and allow for three-season versatility. Reinforced with GridIron™ 900 denier Ripstop polyester to outlast 12 oz cotton duck work wear by 3X against abrasion and tear, the vest also features riveted, reinforced pockets and a tarnish resistant metal zipper to survive the jobsite.
Also known as: 045242477814, 271B-202X

Specifications

Color: Black
Type: Lithium Battery
Volts DC: 12
Size: 2XL
Color: Black
Volts DC: 12
Type: Lithium Battery
Size: 2XL

Customer Reviews

No reviews for this product
(0)