12.5” x 17” Large Leather Bottom Round Bucket

Item #: 782645
Cat #: UT158-34
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12.5” x 17” Large Leather Bottom Round BucketLarge Leather Bottom Round Bucket, Dimensions: 12.5” x 17”, 20oz Canvas, Rated for 150lb Capacity, Swivel Snap Hook

Overview

12.5” x 17” Large Leather Bottom Round BucketLarge Leather Bottom Round Bucket, Dimensions: 12.5” x 17”, 20oz Canvas, Rated for 150lb Capacity, Swivel Snap Hook
Also known as: UT158-34, nose bag

Specifications

Height: 17 in
Type: Tool Bag
Width: 12 1/2 in
Height: 17 in
Width: 12 1/2 in
Type: Tool Bag

Customer Reviews

No reviews for this product
(0)