Mobile Storage Components

44 Found
Klein

MODbox™ Rolling Toolbox

Item #: 2163220
CAT #: 54802MB
UPC: 092644548024
Sign In or Register to view pricing and more.
Klein

MODbox™ Medium Toolbox

Item #: 2163221
CAT #: 54803MB
UPC: 092644548031
Sign In or Register to view pricing and more.
Klein

MODbox™ Small Toolbox

Item #: 2163232
CAT #: 54804MB
UPC: 092644548048
Sign In or Register to view pricing and more.
Rack-A-Tiers

LadderMate

Item #: 843438
CAT #: 65300
UPC: 625912653009
Sign In or Register to view pricing and more.
Klein

MODbox™ Cup Holder Rail Attachment

Item #: 2163226
CAT #: 54817MB
UPC: 092644548178
Sign In or Register to view pricing and more.
Klein

MODbox™ Parts Bin Rail Attachment

Item #: 2187366
CAT #: 54815MB
UPC: 092644548154
Sign In or Register to view pricing and more.
Klein

MODbox™ Magnetic Strip Attachment

Item #: 2163228
CAT #: 54819MB
UPC: 092644548192
Sign In or Register to view pricing and more.
Klein

MODbox™ Internal Rail Accessory

Item #: 2163227
CAT #: 54818MB
UPC: 092644548185
Sign In or Register to view pricing and more.
Klein

MODbox™ Multi-Hook Rail Attachment

Item #: 2163225
CAT #: 54816MB
UPC: 092644548161
Sign In or Register to view pricing and more.
Klein

MODbox™ Tool Carrier Attachment

Item #: 2187365
CAT #: 54814MB
UPC: 092644548147
Sign In or Register to view pricing and more.
Dewalt

Express Folding Workbench

Item #: 2086197
CAT #: DWST11556
UPC: 076174810820
Sign In or Register to view pricing and more.
Klein

MODbox™ Tall Comp Box, Half Width

Item #: 2382879
CAT #: 54808MB
UPC: 092644548086
Sign In or Register to view pricing and more.
Klein

MODbox™ Short Component Box

Item #: 2391169
CAT #: 54807MB
UPC: 092644548079
Sign In or Register to view pricing and more.
Dewalt

Extra-Large Case - HxWxD: 15" x 21" x 14"

Item #: 1095336
CAT #: DWST08204
UPC: 076174703238
Sign In or Register to view pricing and more.
Dewalt

Double Shallow Drawers

Item #: 2090783
CAT #: DWST17804
UPC: 076174707069
Sign In or Register to view pricing and more.
Dewalt

Small Case - HxWxD: 21" x 13" x 6"

Item #: 1095335
CAT #: DWST08201
UPC: 076174703214
Sign In or Register to view pricing and more.
Klein

MODbox™ Rolling Toolbox

MODbox™ Components Easily Interconnect for a Customized Mobile Workstation, Built-in Side Rails, 10-Inch Solid Rubber Wheels, Telescoping Handle, Impact Resistant Polymers, IP65 Rated, 250-Pound (113.4 kg) Carrying Capacity, Lid Features V-groove Contoured for Pipe, Molded in Ruler, Steel Reinforced Lock Location for Cable or Padlock
Item #: 2163220
CAT #: 54802MB
UPC: 092644548024
Sign In or Register to view pricing and more.
Klein

MODbox™ Medium Toolbox

MODbox™ Components Easily Interconnect for a Customized Mobile Workstation, Built-in Side Rails, Impact Resistant Polymers, IP65 Rated, 100-Pound (45.4 kg) Carrying Capacity, Lid Features V-groove Contoured for Pipe, Molded in Ruler, Steel Reinforced Lock Location for Cable or Padlock, Molded in Divider Slots Dual Function as Receiving Slot for 1/2-Inch EMT Conduit for Easy Wire Dispensing (Patent Pending), Built in Headlamp Bracket, Removable Tool Caddy Included
Item #: 2163221
CAT #: 54803MB
UPC: 092644548031
Sign In or Register to view pricing and more.
Klein

MODbox™ Small Toolbox

MODbox™ Components Easily Interconnect for a Customized Mobile Workstation, Built-in Side Rails, Impact Resistant Polymers, IP65 Rated, 75-Pound (34 kg) Carrying Capacity, Lid Features V-groove Contoured for Pipe, Molded in Ruler, Steel Reinforced Lock Location for Cable or Padlock, Overmolded Cushion Handle, One Handed System Release Mechanism, Removable Organizer Bin
Item #: 2163232
CAT #: 54804MB
UPC: 092644548048
Sign In or Register to view pricing and more.
Rack-A-Tiers

LadderMate

LadderMate, Tool Storage, Attaches to Most Ladders
Item #: 843438
CAT #: 65300
UPC: 625912653009
Category: Carriers
Sign In or Register to view pricing and more.
Klein

MODbox™ Cup Holder Rail Attachment

Modbox™ Components Easily Interconnect For A Customized Mobile Workstation, Easily Attach And Move The Cup Holder Onto Any System Side Rail With One-Handed Release For Added Convenience, Keep Your Favorite Drink Within Reach With The Klein Tools Modbox™ Cup Holder Rail Attachment, Cup Holder Swivels To Keep Your Drink Upright When The Modbox™ System Is Tilted And In Motion, Flexible Fingers Adjust To Secure Different Sizes Of Drink Containers, Store Beverage Holder Inside The Rolling Toolbox And Medium Toolbox (Cat. Nos. 54802Mb, 54803Mb) With The Internal Rail Accessory (Cat. No. 54818Mb), Sold Separately, Perfect Fit For The Tradesman Tumbler (Cat. No. 55580), Sold Separately
Item #: 2163226
CAT #: 54817MB
UPC: 092644548178
Sign In or Register to view pricing and more.
Klein

MODbox™ Parts Bin Rail Attachment

MODbox™ Components Easily Interconnect for a Customized Mobile Workstation, Easily Attach and Move the Tool Carrier Onto Any System Side Rail With One-Handed Release, Keep Fasteners And Connectors Easily Accessible At The Jobsite, Clear Lid, Perfect For Small Items Such As Wire Connectors, Fasteners, Anchors, And More To Keep Your Workspace Organized, Secure The Parts Bin Inside The Rolling Toolbox And Medium Toolbox With The Internal Rail Accessory (Cat. No. 54818Mb), Sold Separately
Item #: 2187366
CAT #: 54815MB
UPC: 092644548154
Sign In or Register to view pricing and more.
Klein

MODbox™ Magnetic Strip Attachment

Modbox™ Components Easily Interconnect For A Customized Mobile Workstation, Easily Attach And Move The Magnetic Strip Onto Any System Side Rail With One-Handed Release For Added Convenience, Keep Commonly Used Tools Accessible And Within Close Reach, Powerful, Rare-Earth Magnets Keep Tools Secure, Even When The System Is In Motion, Large 7-Inch Magnetic Surface Area For Ample, Secure Tool And Fastener Storage, Made With Tpv Overmold For Durability And A Soft Feel, Withstands Tough Work Environments, Secure The Magnetic Strip Inside The Rolling Toolbox And Medium Toolbox (Cat. Nos. 54802Mb, 54803Mb) With The Internal Rail Accessory (Cat. No. 54818Mb), Sold Separately
Item #: 2163228
CAT #: 54819MB
UPC: 092644548192
Sign In or Register to view pricing and more.
Klein

MODbox™ Internal Rail Accessory

Modbox™ Components Easily Interconnect For A Customized Mobile Workstation, Secure Your Rail Attachments Inside The Rolling And Medium Toolboxes (Cat. Nos. 54802Mb, 54803Mb) With The Internal Rail Accessory, Keep Rail Attachments Securely In Place And Prevent Shifting Inside The Toolbox When Not In Use On The Outside Rails, The Internal Rail Accessory Can Be Inserted Into The Toolbox With The Handle Side Up Or Down, Depending On Which Rail Attachments And Tools You Want To Store, Place The Internal Rail Handle Side Up To Provide More Clearance For Taller Hand Tools Place The Internal Rail Handle Side Down To Provide More Clearance For Other Items On The Bottom Of The Toolbox, Compatible With All Modbox™ Side Rail Attachments, Including The Tool Carrier, Parts Bin, Multi-Hook, Cup Holder, And Magnetic Strip (Cat Nos. 54814Mb, 54815Mb, 54816Mb, 54817Mb, 54819Mb)
Item #: 2163227
CAT #: 54818MB
UPC: 092644548185
Sign In or Register to view pricing and more.
Klein

MODbox™ Multi-Hook Rail Attachment

Modbox™ Components Easily Interconnect For A Customized Mobile Workstation, Multi-Hook Easily Attaches And Moves Onto Any System Side Rail With One-Handed Release For Added Convenience, Use Multi-Hooks To Secure And Quickly Access A Variety Of Items Such As Cords, Fish Tapes, Hard Hats, Jackets And More At The Jobsite, Versatile Two Pack Can Be Used Together, Separately, Or Inverted, Secure Larger Items Such As Fish Tapes By Placing Hooks Next To Each Other On The Rail, Wrap Extension Cords By Placing Multi-Hooks Separately On Side Rails; Can Be Used For Both Horizontal And Vertical Cord Wraps, Store Multi-Hooks Inside The Rolling Toolbox And Medium Toolbox (Cat. Nos. 54802Mb, 54803Mb) With The Internal Rail Accessory (Cat. No. 54818Mb), Sold Separately
Item #: 2163225
CAT #: 54816MB
UPC: 092644548161
Sign In or Register to view pricing and more.
Klein

MODbox™ Tool Carrier Attachment

MODbox™ Components Easily Interconnect for a Customized Mobile Workstation, Easily Attach and Move the Tool Carrier Onto Any System Side Rail With One-Handed Release, Convenient Steel Rail For Mounting Tools With Belt Clips Or Magnetic Mounts, Create 2, 3, Or 4 Separate Compartments With Two Removable Dividers For Added Modularity, Secure The Tool Carrier Inside The Rolling Toolbox And Medium Toolbox With The Internal Rail Accessory (Cat. No. 54818Mb), Sold Separately
Item #: 2187365
CAT #: 54814MB
UPC: 092644548147
Sign In or Register to view pricing and more.
Dewalt

Express Folding Workbench

Versatile Clamping with Trigger Clamps, Quick Setup and Folding, Supports up to 1000 lbs, Large Work Surface Enables Various User Applications, Opening Handle Can Be Used as Tool Hanger, Folding Legs Allow Compact Storage
Item #: 2086197
CAT #: DWST11556
UPC: 076174810820
Sign In or Register to view pricing and more.
Klein

MODbox™ Tall Comp Box, Half Width

Modbox™ Components Easily Interconnect For A Customized Mobile Workstation, Clear Lid To Easily View Contents For Enhanced Efficiency And Quickly Assess Inventory, Stay-Put Lid Design Prevents Contents From Moving Between Bins, Comes With 4 Removable Bins To Organize Small Parts Such As Wire Connectors, And Fasteners, Toolbox Is Made With Impact Resistant Polymers And Is Ip65 Rated For Protection Against Debris And Rain, One Handed System Release Mechanism For Quick Toolbox Removal And Reconfiguration, Organizer Bins Feature Removable Dividers, Providing Increased Flexibility For Storing Essential Items
Item #: 2382879
CAT #: 54808MB
UPC: 092644548086
Sign In or Register to view pricing and more.
Klein

MODbox™ Short Component Box

Modbox™ Components Easily Interconnect For A Customized Mobile Workstation, Clear Lid To Easily View Contents For Enhanced Efficiency And Quickly Assess Inventory, Stay-Put Lid Design Prevents Contents From Moving Between Bins, Comes With 8 Removable Bins To Organize Small Parts Such As Wire Connectors, And Fasteners, Toolbox Is Made With Impact Resistant Polymers And Is Ip65 Rated For Protection Against Debris And Rain, One Handed System Release Mechanism For Quick Toolbox Removal And Reconfiguration, Organizer Bins Feature Removable Dividers, Providing Increased Flexibility For Storing Essential Items
Item #: 2391169
CAT #: 54807MB
UPC: 092644548079
Sign In or Register to view pricing and more.
Dewalt

Extra-Large Case - HxWxD: 15" x 21" x 14"

Extra-Large Case, ToughSystem, HxWxD: 15" x 21" x 14", Weight: 13.2 lbs, Weight Capacity: 110 lbs
Item #: 1095336
CAT #: DWST08204
UPC: 076174703238
Category: Carrier Cases
Sign In or Register to view pricing and more.
Dewalt

Double Shallow Drawers

Double Shallow Drawers, Stackable, Capacity: 2.1 Gal, L x W x H: 16-1/4" x 12-1/4" x 6 x 3/8"
Item #: 2090783
CAT #: DWST17804
UPC: 076174707069
Category: Carrier Cases
Sign In or Register to view pricing and more.
Dewalt

Small Case - HxWxD: 21" x 13" x 6"

Small Case, ToughSystem, HxWxD: 21" x 13" x 6", Weight: 9.7 lbs, Weight Capacity: 66 lbs
Item #: 1095335
CAT #: DWST08201
UPC: 076174703214
Category: Carrier Cases
Sign In or Register to view pricing and more.
Page 1 of 3
44 Items found