Compact Series 4 Casters and Levelers

Item #: 1205818
Cat #: CCSPBWS
UPC:
Sign In or Register to view pricing and more.
Compact Series 4 Casters and Levelers for Pedestal Base, Material: Rubber, Casters Raise Pedestal Base 0.59 in. (15 mm), Includes 2 Swivel Casters

Overview

Compact Series 4 Casters and Levelers for Pedestal Base, Material: Rubber, Casters Raise Pedestal Base 0.59 in. (15 mm), Includes 2 Swivel Casters
Casters or levelers can be installed under the cast aluminum pedestal base. Casters raise pedestal base 0.59 in. (15 mm). Four casters and four levelers or two casters and two levelers can be installed.
Also known as: CCSPBWS

Specifications

Type: Caster Kit
Material: Steel, Rubber
Type: Caster Kit
Material: Steel, Rubber

Customer Reviews

No reviews for this product
(0)