Flat Top Box - HxWxD: 48" x 60" x 30"

Item #: 239122
Cat #: 4860
UPC: 783310350576
Sign In or Register to view pricing and more.
Documents & Guides
Flat-Top Box, HxWxD: 48" x 60" x 30", Capacity: 50 ft³, Weight: 358 lbs

Overview

Flat-Top Box, HxWxD: 48" x 60" x 30", Capacity: 50 ft³, Weight: 358 lbs
Flat-top design provides more storage capacity for tall, bulky items, plus a large work surface for jobsite plans Recessed and concealed lock protector inhibits forced entry and corrosion to lock Channel reinforcements on lid, lock side panels into lid for added security when closed Hinged lower shelf allows for easy storage of larger objects (except Model 3360) Angled handle recess prevents pinch points Hemmed (reinforced) high-strength shelves Continuous, non-removable hinge pins help prevent theft Side-wall storage (except Model 3360) Strategically located, easily accessible, durable gas springs provide for ease in opening lid Double hinge cover folds up and out of the way New angled 3-1/2 IN high support skids feature threaded holes for easy caster installation Patented, ergonomically designed fold-down recessed handles Recommend #1 and #5 Masterlock padlocks or equivalent
Also known as: 783310350576, 4860

Specifications

Width: 60 in
Type: Storage Chest
Height: 48 in
Width: 60 in
Height: 48 in
Type: Storage Chest

Customer Reviews

No reviews for this product
(0)