Professional Tool Backpack

Item #: 1127516
Cat #: 0158-26
UPC: 783310064060
Sign In or Register to view pricing and more.
Documents & Guides
Tool Backpack, Material: Polyester and Nylon, 30 Pockets , 2 Zippered Compartments, Thermoformed Molded Safety Pocket, H x L x W: 205" x 17" x 10"

Overview

Tool Backpack, Material: Polyester and Nylon, 30 Pockets , 2 Zippered Compartments, Thermoformed Molded Safety Pocket, H x L x W: 205" x 17" x 10"
Personalized Name Plate: Customize your bag with a personalized embroidered name plate Poly & Nylon Ripstop Construction: Makes for a durable, long lasting, and lightweight bag Impact Resistant Waterproof Plastic Bottom: Keeps tools and bag protected from the elements Green Interior: High tool visibility High Visibility Reflective Piping: Helps locate your tool bag in dark work spaces 30 Universal Double Stitched Pockets: Heavy duty pockets for ultimate tool storage & organization 2 Separate Zippered Compartments: For Easier tool organization – second zippered compartment allows for easy storage of power drill, batteries, chargers, & etc. Large Supported Front Pocket: Conveniently carries fish tape or hard hat Thermoformed Molded Safety Pocket: Keep safety glasses and other small valuables safe in the work environment Formed Steel Hanging Hook: Hang your bag for easy access S-Strap Shoulder Strap: Ergonomically designed fit to distribute weight evenly Padded Lumbar Support: Reduces back strain when carrying a loaded backpack
Also known as: 783310064060, 0158-26

Specifications

Height: 20 1/2 in
Length: 17 in
Type: Tool Bag, Backpack
Width: 10 in
Height: 20 1/2 in
Type: Tool Bag, Backpack
Length: 17 in
Width: 10 in

Customer Reviews

No reviews for this product
(0)