Tradesman Pro Tool Master Backpack, 48 Pockets

Item #: 1240570
Cat #: 55485
UPC: 092644554858
Sign In or Register to view pricing and more.
Documents & Guides
Tradesman Pro Tool Master Backpack, 48 Pockets

Overview

Tradesman Pro Tool Master Backpack, 48 Pockets
The new Klein Tools' TradesmanPro™Tool Master Backpack is a seriously tough backpack starting with a handle reinforced with aircraft cable, 1680d ballistic weave material construction, and a fully-molded waterproof bottom. With 48 pockets inside and out, this backpack has plenty of room for all sorts of hand tools, tablets, cables and wires, safety equipment, attachments, accessories, and more. In fact, the adjustable front pouch is a perfect spot for your drill. Need only a few tools for your next task? The removable tool caddy is designed for you to take just what you need. Both the tool caddy and the backpack can be hung, keeping your tools easily within reach.
Also known as: 092644554858, 55485

Specifications

Width: 13 1/2 in
Color: Black, Orange/Gray
Length: 11 in
Height: 19 1/2 in
Standards: California Proposition 65
Width: 13 1/2 in
Length: 11 in
Standards: California Proposition 65
Color: Black, Orange/Gray
Height: 19 1/2 in

Customer Reviews

No reviews for this product
(0)