Backpack, Tradesman Pro High Visibility™

Item #: 1059384
Cat #: 55597
UPC: 092644555978
Sign In or Register to view pricing and more.
Documents & Guides
Backpack, Tradesman Pro High Visibility™, Pockets: 39 Interior, Dimensions: 14 3/8" x 7" x 20"

Overview

Backpack, Tradesman Pro High Visibility™, Pockets: 39 Interior, Dimensions: 14 3/8" x 7" x 20"
Keep your hands free and your tools organized and easily accessible with these new Tradesman Pro™ bags. The high-visibility interiors make it easy to find small parts and tools; the outer reflective strips create greater visibility in low light conditions.
Also known as: 092644555978, 55597

Specifications

Length: 20 in
Width: 7 in
Color: Black
Type: Tool Bag, Backpack
Height: 14 3/8 in
Standards: California Proposition 65
Length: 20 in
Color: Black
Height: 14 3/8 in
Width: 7 in
Type: Tool Bag, Backpack
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)