4
more
Sign In or Register to view pricing and more.
Made in USA
Canvas Tool Bag, 12-Inch, Heavy-duty No. 8 natural canvas
Overview
Canvas Tool Bag, 12-Inch, Heavy-duty No. 8 natural canvas
Also known as: 092644553004, 5102-12
Specifications
Length: | 12 in |
Type: | Tool Bag |
Width: | 6 in |
Height: | 10 in |
Standards: | California Proposition 65 |
Length: | 12 in |
Width: | 6 in |
Standards: | California Proposition 65 |
Type: | Tool Bag |
Height: | 10 in |
Customer Reviews
No reviews for this product
(0)