Zipper Bag, Cordura Nylon Tool Pouch with Padding, 12-1/2"

Item #: 422253
Cat #: 5139PAD
UPC: 092644552656
Sign In or Register to view pricing and more.
Documents & Guides
Padded Zipper Tool Bag, Length: 12-1/2", Height: 7", Material: Cordura Ballistic Nylon, Black

Overview

Padded Zipper Tool Bag, Length: 12-1/2", Height: 7", Material: Cordura Ballistic Nylon, Black
Organize your tools with one of Klein's zippered tool bags. Constructed of Cordura® nylon with layered padding for additional protection, these bags help to keep your tools organized and protected in your tool bag.
Also known as: 092644552656, 5139PAD, Worm bag

Specifications

Width: 7 in
Color: Black
Height: 12 1/2 in
Standards: California Proposition 65
Width: 7 in
Height: 12 1/2 in
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)