Tool Tote With Cover, Length: 19.75", Height: 13", 17 Pockets, Black

Item #: 729829
Cat #: 55432
UPC: 092644554322
Sign In or Register to view pricing and more.
Tool Tote With Cover, Length: 19.75 Inch, Height: 13 Inch, 17 Pockets, Black

Overview

Tool Tote With Cover, Length: 19.75 Inch, Height: 13 Inch, 17 Pockets, Black
Also known as: 092644554322, 55432, Trucker

Specifications

Height: 13 in
Width: 10 1/2 in
Color: Orange, Black
Type: Tool Tote
Length: 19.750 in
Standards: California Proposition 65
Height: 13 in
Color: Orange, Black
Length: 19.750 in
Width: 10 1/2 in
Type: Tool Tote
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)