Zippered Accessory Case

Item #: 1232905
Cat #: 48-55-0170
UPC: 045242224609
Sign In or Register to view pricing and more.
Documents & Guides
Zippered Accessory Case, Three Sided Zipper Closure, Length: 8", Width: 6"

Overview

Zippered Accessory Case, Three Sided Zipper Closure, Length: 8", Width: 6"
Milwaukee’s zippered accessory case can hold all of your test & measurement accessories. Constructed of rugged nylon with a three sided zipper closure, the case is opened to reveal one inside pocket and one main pocket. The case allows for easy storage and organization of accessories. A strong nylon strap is also used to hang the accessory case. Covered by a 1 year warranty. Nothing but heavy duty.
Also known as: 045242224609, 48-55-0170

Specifications

Width: 6 in
Length: 8 in
Material: Nylon
Width: 6 in
Material: Nylon
Length: 8 in

Customer Reviews

No reviews for this product
(0)