Meter Case

Item #: 664439
Cat #: 48-55-0175
UPC: 045242238989
Sign In or Register to view pricing and more.
Documents & Guides
Meter Case, Length: 9", Width: 5"

Overview

Meter Case, Length: 9", Width: 5"
Milwaukee’s meter case can hold many Milwaukee meters. Constructed of rugged nylon with a three sided zipper closure, the case is opened to reveal one inside pocket which is useful for storing your manual and calibration certificates and one main compartment for your Milwaukee meter. A strong nylon strap with a secure snap closure is used to hang the meter case from a belt. Covered by a 1 year warranty. Nothing but heavy duty.
Also known as: 045242238989, 48-55-0175

Specifications

Width: 5 in
Material: Nylon
Length: 9 in
Width: 5 in
Length: 9 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)