3
more
Zipper Bags, High Visibility Tool Pouches, 2-Pack
Item #:
1059389
Cat #:
55599
UPC:
092644555992
Sign In or Register to view pricing and more.
Documents & Guides
Zipper Bags, High Visibility Tool Pouches, 2-Pack, Includes: (1) 12-1/2-Inch (317.5 mm) x 7-Inch (177.8 mm) & (1) 10-Inch (254 mm) x 5-1/2-Inch (139.7 mm) Pouch
Overview
Zipper Bags, High Visibility Tool Pouches, 2-Pack, Includes: (1) 12-1/2-Inch (317.5 mm) x 7-Inch (177.8 mm) & (1) 10-Inch (254 mm) x 5-1/2-Inch (139.7 mm) Pouch
Keep your tools organized and easily accessible with the new Tradesman Proâ„¢ Tool Zipper Bags. The high-visibility interiors make it easy to find small parts and tools; the outer reflective strips create greater visibility in low light conditions.
Also known as: 092644555992, 55599
Specifications
Length: | 7 in , 5 1/2 in |
Color: | High Visibility |
Standards: | California Proposition 65 |
Length: | 7 in , 5 1/2 in |
Standards: | California Proposition 65 |
Color: | High Visibility |
Customer Reviews
No reviews for this product
(0)