Single CarabinerTool Lanyard - Wt. Cap: 10lbs

Item #: 513618
Cat #: 19003
UPC: 720476190035
Sign In or Register to view pricing and more.
Documents & Guides
Tool Lanyard, Single Carabineer, Length: 35"-42", Weight Capacity: 10 lbs

Overview

Tool Lanyard, Single Carabineer, Length: 35"-42", Weight Capacity: 10 lbs
Tool Lanyard-Single Carabiner: Tethers tools to help worker prevent injury, damage and lost productivity from dropped tools.
Also known as: 720476190035, 19003

Specifications

Weight Capacity: 10 lbs
Length: 53 in
Weight Capacity: 10 lbs
Length: 53 in

Customer Reviews

No reviews for this product
(0)