2 Pocket Large Clamshell Organizer, Black

Item #: 641941
Cat #: 13210
UPC: 720476132103
Sign In or Register to view pricing and more.
Documents & Guides
Large Clamshell Organizer, 2-Pocket Open Design, Durable Lightweight 600D Polyester, Water Repellent, Distentions: 9.5"x5"x3.5", Color: Black.

Overview

Large Clamshell Organizer, 2-Pocket Open Design, Durable Lightweight 600D Polyester, Water Repellent, Distentions: 9.5"x5"x3.5", Color: Black.
Large Buddy Organizer: 2-pocket clamshell design is ideal for keeping tools and accessories organized. Organize multiple clamshells in a larger storage container for a quicker find and increased productivity. 
Also known as: 720476132103, 13210

Specifications

Color: Black
Width: 5 in
Length: 9.500 in
Height: 3.500 in
Color: Black
Length: 9.500 in
Width: 5 in
Height: 3.500 in

Customer Reviews

No reviews for this product
(0)