Heavy Duty Open Tool Tote Bag, 16"

Item #: 1427109
Cat #: 0158-25
UPC: 783310064107
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Open Tool Tote Bag, 16 Inch Length, Material: Poly and Nylon Ripstop, Height: 10 Inch, Width: 10.5 Inch, 19 Pockets, 1 Tape Measure Holder, 1 Electrical Tape Chain.

Overview

Heavy Duty Open Tool Tote Bag, 16 Inch Length, Material: Poly and Nylon Ripstop, Height: 10 Inch, Width: 10.5 Inch, 19 Pockets, 1 Tape Measure Holder, 1 Electrical Tape Chain.
Poly & Nylon Ripstop Construction:  Makes for a durable lightweight bag ABS Waterproof Plastic Bottom:  Keeps tools and bag protected from the elements Green Interior:  High tool visibility Steel Formed Swing Handle:  Foam molded grip handle swings out of the way to access your tools easily High Visibility ReflectivePiping:  Helps locate your tool bag in dark work spaces 19 Universal Double Stitched Pockets:  Heavy duty pocketsfor ultimate tool storage & organization
Also known as: 783310064107, 0158-25

Specifications

Width: 10 1/2 in
Length: 16 in
Height: 10 in
Width: 10 1/2 in
Height: 10 in
Length: 16 in

Customer Reviews

No reviews for this product
(0)