Compartment Box

Item #: 1041697
Cat #: 48-22-8030
UPC: 731161043826
Sign In or Register to view pricing and more.
Documents & Guides
Compartment Box, Weather Sealed, Includes: 8 Small (4"x4") and 2 Large Bins (4"x8"), L x W x H: 14" x 18" x 5"

Overview

Compartment Box, Weather Sealed, Includes: 8 Small (4"x4") and 2 Large Bins (4"x8"), L x W x H: 14" x 18" x 5"
The Milwaukee jobsite organizer is the most versatile of its kind and was designed for increased productivity and up to 20% more capacity than the competition. Designed with the needs of the professional tradesman in mind, the new organizer includes (8) small and (2) large bins that can be mounted on common jobsite materials by utilizing the integrated screw slots. A no travel seal around the perimeter of each bin prevents small items from migrating from one bin to the other, and the convenient 4 in. x 4 in. size of the small bins allows them to be easily swapped out with a common electrical box. To allow users the option of carrying multiple organizers at once, the Milwaukee 20 in. jobsite organizer contains innovative side clips, that not only allow the units to be attached together, but provide full access to each when they are stacked on top of one another. For added durability, the new unit features a reinforced rib for strength and an integrated weather seal gasket to prevent water intrusion.
Also known as: 731161043826, 48-22-8030

Specifications

Type: Compartment Box
Width: 18 in
Height: 5 in
Length: 14 in
Type: Compartment Box
Height: 5 in
Width: 18 in
Length: 14 in

Customer Reviews

No reviews for this product
(0)