Battery, 6V, MN908, Alkaline, Spring Terminal

Item #: 66801
Cat #: MN908
UPC: 041333090061
Sign In or Register to view pricing and more.
Documents & Guides
Battery, 6V, Type:MN908, Alkaline, Lantern, Spring Terminal, 600 m-ohm at 1kHz

Overview

Battery, 6V, Type:MN908, Alkaline, Lantern, Spring Terminal, 600 m-ohm at 1kHz
Also known as: 041333090061, MN908

Specifications

Volts DC: 6
Type: Lantern, Alkaline
Volts DC: 6
Type: Lantern, Alkaline

Customer Reviews

No reviews for this product
(0)