Battery, 6V, 28L, Lithium, Photo

Item #: 66650
Cat #: PX28LBPK
UPC: 041333662091
Sign In or Register to view pricing and more.
Documents & Guides
Battery, 6V, Type: 28L, Lithium, Photo, 160 mAh, Size (mm) 25 x 13 x 13

Overview

Battery, 6V, Type: 28L, Lithium, Photo, 160 mAh, Size (mm) 25 x 13 x 13
Also known as: 041333662091, PX28LBPK

Specifications

Volts DC: 6
Type: Photo, Lithium
Volts DC: 6
Type: Photo, Lithium

Customer Reviews

No reviews for this product
(0)