Battery, 1.5V, C, LR14, Alkaline

Item #: 66709
Cat #: PC1400
UPC: 041333114408
Sign In or Register to view pricing and more.
Documents & Guides
Battery, 1.5V, C, LR14, Alkaline, 150 m-Ohm @ 1kHz

Overview

Battery, 1.5V, C, LR14, Alkaline, 150 m-Ohm @ 1kHz
Also known as: 041333114408, PC1400

Specifications

Type: Alkaline
Volts DC: 1.500
Type: Alkaline
Volts DC: 1.500

Customer Reviews

No reviews for this product
(0)