This product has been discontinued.
Battery, 1.5V, 76A, Silver Oxide, Button Cell
Item #:
86752
Cat #:
MS76BPK09
UPC:
041333293875
Sign In or Register to view pricing and more.
Documents & Guides
Battery, 1.5V, 76A, Silver Oxide, Button Cell, 105 mAh, Size (mm) 5 x 12 x 12
Overview
Battery, 1.5V, 76A, Silver Oxide, Button Cell, 105 mAh, Size (mm) 5 x 12 x 12
Also known as: 041333293875, MS76BPK09
Specifications
Type: | Button/Coin Batteries |
Volts DC: | 1.500 |
Type: | Button/Coin Batteries |
Volts DC: | 1.500 |
Customer Reviews
No reviews for this product
(0)