Battery, 1.5V, C, Alkaline

Item #: 536467
Cat #: MN1400B2
UPC: 041333091617
Sign In or Register to view pricing and more.
Documents & Guides
Battery, 1.5V, C, Alkaline, 150 m-ohm at 1 kHz

Overview

Battery, 1.5V, C, Alkaline, 150 m-ohm at 1 kHz
Also known as: 041333091617, MN1400B2

Specifications

Type: C
Volts DC: 1.500
Type: C
Volts DC: 1.500

Customer Reviews

No reviews for this product
(0)