Battery, 9V, 6LR61, Alkaline, Miniature Snap Terminal

Item #: 66674
Cat #: PC1604TC24
UPC: 041333527482
Sign In or Register to view pricing and more.
Documents & Guides
Battery, 9V, Type:6LR61, Alkaline, Miniature Snap Terminal, 1700 m-ohm at 1kHz

Overview

Battery, 9V, Type:6LR61, Alkaline, Miniature Snap Terminal, 1700 m-ohm at 1kHz
Also known as: 041333527482, PC1604TC24

Specifications

Type: Alkaline
Volts DC: 1.500
Type: Alkaline
Volts DC: 1.500

Customer Reviews

No reviews for this product
(0)