Mobile Bending Table

Item #: 408039
Cat #: 881-MBT
UPC: 783310009030
Sign In or Register to view pricing and more.
Documents & Guides
Mobile Bending Table. Height: 41" (with pump), 35" (without pump), Length: 67", Width: 31-1/2", Weight: 300 lbs.

Overview

Mobile Bending Table. Height: 41" (with pump), 35" (without pump), Length: 67", Width: 31-1/2", Weight: 300 lbs.
Locking swivel wheels for maneuverability Fork pockets to conveniently move the unit with a fork truck Ram positioner to ease the set up of the ram to accommodate different size shoes Steel pegs with hitch pins for storage of shoes and saddles Carriage assembly to mount the 881 Bender unit directly to the MBT Vice-chain to hold conduit securely for accurate bends, prevents conduit from twisting or turning during bend Pump basket holds the hydraulic pump for the 881 bender unit
Also known as: 783310009030, 881-MBT

Specifications

Type: Table, Bender
Type: Table, Bender

Customer Reviews

No reviews for this product
(0)