EMT/IMC/Rigid Bender

Item #: 903512
Cat #: 854DX
UPC: 783310026709
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Bender, Quad Bender, Rigid/EMT/IMC Diameter: 1/2" - 2", Voltage: 120 AC, Amperage: 20, Receptacle: GFCI Protected NEMA 5-20, Includes: Shoe Group

Overview

Conduit Bender, Quad Bender, Rigid/EMT/IMC Diameter: 1/2" - 2", Voltage: 120 AC, Amperage: 20, Receptacle: GFCI Protected NEMA 5-20, Includes: Shoe Group
VERSATILE - 1 shoe bends ½” to 2” EMT, IMC and Rigid conduit ACCURATE - Absolute encoder stops bending at precise angles RELIABLE - Solid state electronics rated for 1,000,000+ bends Simple switching between vertical and horizontal bending configurations Digital pendant sets angle and monitors process Solid state system eliminates arcing and prevents damage from temporary power loss
Also known as: 783310026709, 854DX

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Volts AC: 120
Amps: 20
Type: Electrical, Bender
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Amps: 20
Volts AC: 120
Type: Electrical, Bender

Customer Reviews

No reviews for this product
(0)