Auger, 7/8"

Item #: 38118
Cat #: 62PTS-7/8
UPC: 783310317968
Sign In or Register to view pricing and more.
Documents & Guides
Auger, Shorty, Nail Eater II, Length: 7-5/8", Diameter: 7/8", Hex Shank: 7/16"

Overview

Auger, Shorty, Nail Eater II, Length: 7-5/8", Diameter: 7/8", Hex Shank: 7/16"
Improved cutting edge provides 30% longer life span Patented new design for improved cutting and cleaner holes Self-feeding screw point draws bit through wood Unique patented design cutting angle - smoother starts, reduced cutting loads Made of super tough, heat-treated steel Cuts through nails and provides longer life Shorty bits - for working in tight places, yet still can go through three abutting 2 x 4s See Bit Extensions if more length is required P.O.P packaged
Also known as: 783310317968, 62PTS-7/8, Hole hog bit, broca, ship bit

Specifications

Length: 7 5/8 in
Type: Auger Bit
Material: Steel
Diameter: 7/8 in
Length: 7 5/8 in
Material: Steel
Type: Auger Bit
Diameter: 7/8 in

Customer Reviews

No reviews for this product
(0)