12 Piece Shockwave Drive Kit

Item #: 470966
Cat #: 48-32-4507
UPC: 045242238354
Sign In or Register to view pricing and more.
Documents & Guides
12 Piece Shockwave Drill Bit and Drive Kit, Includes: 1" ECX Bits [(1) ECX1, (1) ECX2], 1" Phillips Bits [(2) P2, (1) P3], 1" Square Bits [(1) SQ2], 1" Torx Bits [(1) T15, (1) T20, (1) T25], 1" Slotted Bits [(1) 3/16", (1) 1/4"], (1) 3" Shockwave Magneti

Overview

12 Piece Shockwave Drill Bit and Drive Kit, Includes: 1" ECX Bits [(1) ECX1, (1) ECX2], 1" Phillips Bits [(2) P2, (1) P3], 1" Square Bits [(1) SQ2], 1" Torx Bits [(1) T15, (1) T20, (1) T25], 1" Slotted Bits [(1) 3/16", (1) 1/4"], (1) 3" Shockwave Magneti
Milwaukee® SHOCKWAVE Impact Duty™ Magnetic Drive Guides are engineered for extreme durability and up to 30x life.They feature an optimized shockzone™ that absorbs peak torque and prevents them from breaking. The stainless steel sleeve slides over the fastener for improved stability while the barrel has laser etched depth gauge for increased fastener control. The drive guide is magnetic to hold the fastener, while a c-ring retains the driver bit.
Also known as: 045242238354, 48-32-4507

Specifications

Length: 1 in
Standards: California Proposition 65
Length: 1 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)