Thunderbolt® Titanium Drill Bit Set, 20 Pc
Item #:
89016
Cat #:
48-89-1105
UPC:
045242170616
Sign In or Register to view pricing and more.
Documents & Guides
THUNDERBOLT® Titanium Drill Bit Set - 20 pc, 3-Sided Shank, Includes: (1) THUNDERBOLT® Titanium Coated 9/64" Drill Bit (48-89-2206), (2) THUNDERBOLT® Titanium Coated 7/64" Drill Bits (48-89-2204), (1) 7/32" Thunderbolt® Titanium Coated Drill Bit (48-89-2211), (2) THUNDERBOLT® Titanium Coated 5/64" Drill Bit (48-89-2202), (1) THUNDERBOLT® Titanium Coated 5/32" Drill Bit (48-89-2207), (1) 5/16" Thunderbolt® Titanium Coated Drill Bit (48-89-2217), (1) 3/8" Thunderbolt® Titanium Coated Drill Bit (48-89-2221), (2) THUNDERBOLT® Titanium 3/32" Drill Bits (48-89-2203), (1) 3/16" Thunderbolt® Titanium Coated Drill Bit (48-89-2209), (1) 13/64" Thunderbolt® Titanium Coated Drill Bit (48-89-2210), (1) 11/64" Thunderbolt® Titanium Coated Drill Bit (48-89-2208), (2) THUNDERBOLT® Titanium Coated 1/8" Drill Bits (48-89-2205), (1) 1/4" Thunderbolt® Titanium Coated Drill Bit (48-89-2213), (1) 1/2 Milwaukee® Thunderbolt® Titanium Coated Drill Bit (48-89-2229) & (2) THUNDERBOLT® Titanium Coated 1/16" Drill Bit (48-89-2201)
Overview
THUNDERBOLT® Titanium Drill Bit Set - 20 pc, 3-Sided Shank, Includes: (1) THUNDERBOLT® Titanium Coated 9/64" Drill Bit (48-89-2206), (2) THUNDERBOLT® Titanium Coated 7/64" Drill Bits (48-89-2204), (1) 7/32" Thunderbolt® Titanium Coated Drill Bit (48-89-2211), (2) THUNDERBOLT® Titanium Coated 5/64" Drill Bit (48-89-2202), (1) THUNDERBOLT® Titanium Coated 5/32" Drill Bit (48-89-2207), (1) 5/16" Thunderbolt® Titanium Coated Drill Bit (48-89-2217), (1) 3/8" Thunderbolt® Titanium Coated Drill Bit (48-89-2221), (2) THUNDERBOLT® Titanium 3/32" Drill Bits (48-89-2203), (1) 3/16" Thunderbolt® Titanium Coated Drill Bit (48-89-2209), (1) 13/64" Thunderbolt® Titanium Coated Drill Bit (48-89-2210), (1) 11/64" Thunderbolt® Titanium Coated Drill Bit (48-89-2208), (2) THUNDERBOLT® Titanium Coated 1/8" Drill Bits (48-89-2205), (1) 1/4" Thunderbolt® Titanium Coated Drill Bit (48-89-2213), (1) 1/2 Milwaukee® Thunderbolt® Titanium Coated Drill Bit (48-89-2229) & (2) THUNDERBOLT® Titanium Coated 1/16" Drill Bit (48-89-2201)
The 20-piece Milwaukee® titanium coated drill bit set offers convenience and heavy-duty performance on the jobsite. Milwaukee titanium coated drill bits are designed for extreme durability and up to 3X longer life. The tapered web resists side-load breakage, while the the 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The titanium coating reduces heat build-up and keeps the bit sharp to extend performance. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee titanium coated bits require less effort to drill through wood, metal and PVC, and are highly recommended for use with portable drills. The set comes in a resilient case and includes bit sizes (2) 1/16 in., (2) 5/64 in., (2) 3/32 in., (2) 7/64 in., (2) 1/8 in., 9/64 in., 5/32 in., 11/64 in., 3/16 in., 13/64 in., 7/32 in., 1/4 in., 5/16 in., 3/8 in., and 1/2 in.
Also known as: 045242170616, 48-89-1105
Specifications
Material: | Titanium |
Material: | Titanium |
Customer Reviews
No reviews for this product
(0)