26-Piece Impact Drive and Fasten Set

Item #: 689263
Cat #: 48-32-4408
UPC: 045242302451
Sign In or Register to view pricing and more.
Documents & Guides
26-Piece Impact Drive and Fasten Set, Includes: Assorted Philips, Square, TORX, Hex Bits

Overview

26-Piece Impact Drive and Fasten Set, Includes: Assorted Philips, Square, TORX, Hex Bits
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for  for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.
Also known as: 045242302451, 48-32-4408

Specifications

Type: Drive Bit Set
Material: Steel
Type: Drive Bit Set
Material: Steel

Customer Reviews

No reviews for this product
(0)