12-24NC Drill/Tap Bit

Item #: 37797
Cat #: DTAP12-24
UPC: 783310176152
Sign In or Register to view pricing and more.
Combo Drill/Tap Bit, Size: 12-24NC, Hex Shank Size: 1/4", Material Thickness: 10GA

Overview

Combo Drill/Tap Bit, Size: 12-24NC, Hex Shank Size: 1/4", Material Thickness: 10GA
Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time Back tapered beyond tap toprevent thread damage from over-drilling Deburr/countersink also provided on bit beyond back taper Made from hardened high-speed steel vs. carbon steel forlonger life High quality hex shank to ensure strong connection to drill chuck Designed to tap up to 10-gauge metal Quick change adaptor included in both metric and standard kits
Also known as: 783310176152, DTAP12-24

Specifications

Type: Drill/Tap Bit
Material: High-Speed Steel
Type: Drill/Tap Bit
Material: High-Speed Steel

Customer Reviews

No reviews for this product
(0)